MTR/BKR 240V W/TB UG 100A 7 PT

Item #: 0015493

Cat #: U217 MTB

UPC: 782051451528

$ 1883.72 EA
Company wide:
2 in stock
Documents & Guides
Eaton B-Line series meter breakers, 100 A, Test block, Ring type, 3R, ANSI 61 gray painted, 10 kAIC, #6-250 MCM, MCB, Steel, Surface mount, 7 jaws, 1 position, 3Ø/4W, Overhead/Underground Feed, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton B-Line series meter breakers, 100 A, Test block, Ring type, 3R, ANSI 61 gray painted, 10 kAIC, #6-250 MCM, MCB, Steel, Surface mount, 7 jaws, 1 position, 3Ø/4W, Overhead/Underground Feed, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's B-Line series meter breakers include a range of residential and commercial meter mains with and without bypass, and safety sockets.

Also known as: 782051451528, U217 MTB, CIRU217MTB

Specifications

Phase: 3
Volts AC: 120/208, 120/240
Amps: 100
Mounting: Surface
Jaws: 7
Sockets: 1
IP/NEMA Rating: NEMA 3R
Phase: 3
Amps: 100
Jaws: 7
IP/NEMA Rating: NEMA 3R
Volts AC: 120/208, 120/240
Mounting: Surface
Sockets: 1