Meter Mains, No Distribution, 100A, 120/240VAC, 4 Jaw, 1PH, 10kAIC

Item #: 0015492

Cat #: U214 MTB

UPC: 782051450125

$ 1123.95 EA
Company wide:
6 in stock
Documents & Guides
Meter Mains, No Distribution, 100 Amp, 120/240 Volt AC, 4 Jaw, 1-Phase, Test Block Bypass, 2-Pole Main Breaker, 10 kAIC, Under, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Mains, No Distribution, 100 Amp, 120/240 Volt AC, 4 Jaw, 1-Phase, Test Block Bypass, 2-Pole Main Breaker, 10 kAIC, Under, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Meter Mains, No Distribution, 100 Amp, 120/240 Volt AC, 4 Jaw, 1-Phase, Test Block Bypass, 2-Pole Main Breaker, 10 kAIC, Under

Also known as: 782051450125, U214 MTB, CIRU214MTB

Specifications

Amps: 100
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Amps: 100
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Sockets: 1
Interrupt Rating AC: 10 kA