Meter Socket, 200A, 3P, 7 Jaw, 600VAC, Ring, without By-Pass

Item #: 0015490

Cat #: U207

UPC: 782051561401

$ 495.10 EA
Company wide:
47 in stock
Documents & Guides
200 Amp, 3-Phase, 7 Jaw, Ring-Type. 4-Wire, 600V, Surface Mount, Underground/Overhead Feed, NEMA 3R. HxWxD: 18" x 12" x 5", ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp, 3-Phase, 7 Jaw, Ring-Type. 4-Wire, 600V, Surface Mount, Underground/Overhead Feed, NEMA 3R. HxWxD: 18" x 12" x 5", ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

The B-Line series single meter sockets are single position, self-contained meter sockets that offering housing capabilities for the utilities' electrical watt-hour meters in both residential and commercial buildings. The B-Line series line includes a wide range of utility approved sockets with 100 amp meter sockets to 400 amp meter bases.

Also known as: 782051561401, U207, CIRU207

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Jaws: 7
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Phase: 3
Jaws: 7
Sockets: 1