Meter Socket, 200A, 1P, 4 Jaw, 600VAC, Ring Style, w/o Bypass

Item #: 0015489

Cat #: U204 F

UPC: 782051560459

$ 165.11 EA
Company wide:
20 in stock
Documents & Guides
Meter Socket, 200 Amp, 1-Phase, 4 Jaw, Ring Style, 3-Wire, 600V, Flush Mount, Bottom Feed, NEMA 3R. HxWxD: 15" x 12 x 6", ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Socket, 200 Amp, 1-Phase, 4 Jaw, Ring Style, 3-Wire, 600V, Flush Mount, Bottom Feed, NEMA 3R. HxWxD: 15" x 12 x 6", ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

The B-Line series single meter sockets are single position, self-contained meter sockets that offering housing capabilities for the utilities' electrical watt-hour meters in both residential and commercial buildings. The B-Line series line includes a wide range of utility approved sockets with 100 amp meter sockets to 400 amp meter bases.

Also known as: 782051560459, U204 F, CIRU204F, Out of service box

Specifications

Amps: 200
Mounting: Flush
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Flush
Jaws: 4
Sockets: 1