Meter Socket, 200A, 1P, 4 Jaw, 600VAC, Ring-type, without By-Pass

Item #: 0015488

Cat #: U204

UPC: 782051560053

$ 114.45 EA
Company wide:
266 in stock
Documents & Guides
Meter Socket, 200 Amp, 1-Phase, 4 Jaw, 600 Volt AC, Ring-type, without By-Pass, UG, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Socket, 200 Amp, 1-Phase, 4 Jaw, 600 Volt AC, Ring-type, without By-Pass, UG, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

The B-Line series single meter sockets are single position, self-contained meter sockets that offering housing capabilities for the utilities' electrical watt-hour meters in both residential and commercial buildings. The B-Line series line includes a wide range of utility approved sockets with 100 amp meter sockets to 400 amp meter bases.

Also known as: 782051560053, U204, CIRU204, underground feed meter base, 7 jaw, meter can, 3phase meter base

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Sockets: 1