MTR/BKR ENCLOSURE, UG 200A 7 PT

Item #: 0015487

Cat #: U2M2R7

UPC: 782051570854

$ 2572.15 EA
Company wide:
0 in stock
Documents & Guides
MTR/BKR ENCLOSURE, UG 200A 7 PT, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

MTR/BKR ENCLOSURE, UG 200A 7 PT, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782051570854, U2M2R7, CIRU2M2R7

Specifications

Amps: 200
Phase: 3
Volts AC: 120, 240, 208
Mounting: Surface
Jaws: 7
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts AC: 120, 240, 208
Jaws: 7
Phase: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R