MTR/BKR ENCLOSURE, UG FL 200A 4 PT

Item #: 0015484

Cat #: U2M2R F

UPC: 782051570700

$ 1704.72 EA
Company wide:
0 in stock
Documents & Guides
MTR/BKR ENCLOSURE, UG FL 200A 4 PT, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

MTR/BKR ENCLOSURE, UG FL 200A 4 PT, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782051570700, U2M2R F, CIRU2M2RF

Specifications

Amps: 200
Mounting: Flush
Poles: 2
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Poles: 2
Volts AC: 120/240
Sockets: 1
Mounting: Flush
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R