MTR/BKR ENCLOSURE, UG 200A 4 PT

Item #: 0015483

Cat #: U2M2R

UPC: 782051570304

$ 534.17 EA
Company wide:
3 in stock
Documents & Guides
MTR/BKR ENCLOSURE, UG 200A 4 PT, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

MTR/BKR ENCLOSURE, UG 200A 4 PT, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782051570304, U2M2R, CIRU2M2R

Specifications

Length: 25.300 in
Width: 14.750 in
Depth: 6.620 in
Length: 25.300 in
Depth: 6.620 in
Width: 14.750 in