125A, 1P, 4 Jaw, Meter Socket

Item #: 0015474

Cat #: U011

UPC: 782051420302

$ 107.20 EA
Company wide:
67 in stock
Documents & Guides
125 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Bottom Feed, NEMA 3R. HxWxD: 12" x 12" x 4-5/8", ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

125 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Bottom Feed, NEMA 3R. HxWxD: 12" x 12" x 4-5/8", ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782051420302, U011, CIRU011

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Sockets: 1