Termination Enclosures, 400A Rated, NEMA 3R, 1-Phase, 3-Wire

Item #: 0015468
Cat #: R9000 C
UPC: 782051531848
$ 1884.80 EA
Company wide:
0 in stock
Documents & Guides
Wall-Mount, NEMA 3R, Enclosure, Hinged Cover, Size/Dims: 44 Inch x 12 Inch x 7 Inch

Overview

Wall-Mount, NEMA 3R, Enclosure, Hinged Cover, Size/Dims: 44 Inch x 12 Inch x 7 Inch
B-Line's bussed termination enclosures are used in the termination of power utility supply cables
Also known as: 782051531848, R9000 C, CIRR9000C

Specifications

Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 3R
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Material: Steel

Customer Reviews

No reviews for this product
(0)