Bussed Gutter and Termination Cabinet, 600 A, 3R, 10 kAIC

Item #: 0015456

Cat #: R1036 HDD

UPC: 782051182750

$ 4793.68 EA
Company wide:
0 in stock
Documents & Guides
Bussed Gutter and Termination Cabinet,, 600 A, 3R, 10 kAIC, #4 - 600 MCM, 5/16" mounting holes for load lugs, Galvanized steel, 3Ø/4W, (2) 1/0-250 MCM cables, NEMA type 3R, 3Ø/4W, 36" surface mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Bussed Gutter and Termination Cabinet,, 600 A, 3R, 10 kAIC, #4 - 600 MCM, 5/16" mounting holes for load lugs, Galvanized steel, 3Ø/4W, (2) 1/0-250 MCM cables, NEMA type 3R, 3Ø/4W, 36" surface mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782051182750, R1036 HDD, CIRR1036HDD

Specifications

Type: Busway
Type: Busway