Bussed Gutter and Termination Cabinets, 400 A, 3R, 10 kAIC

Item #: 0015453

Cat #: R1024 HCC

UPC: 782051182156

$ 3239.88 EA
Company wide:
0 in stock
Documents & Guides
Bussed Gutter and Termination Cabinets, 400 A, 3R, 10 kAIC, #4 - 600 MCM, 5/16" mounting holes for load lugs, Galvanized steel, 3Ø/4W, (2) 1/0-250 MCM cables, NEMA type 3R, 3Ø/4W, 24" surface mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Bussed Gutter and Termination Cabinets, 400 A, 3R, 10 kAIC, #4 - 600 MCM, 5/16" mounting holes for load lugs, Galvanized steel, 3Ø/4W, (2) 1/0-250 MCM cables, NEMA type 3R, 3Ø/4W, 24" surface mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782051182156, R1024 HCC, CIRR1024HCC

Specifications

Type: Busway
Type: Busway