24 Port Flush Mount

Item #: 0015449

Cat #: NKPP24FMY

UPC: 074983056019

$ 51.37 EA
Company wide:
97 in stock
24-Port Flush Mount Modular Patch Panel, 1 RU

Overview

24-Port Flush Mount Modular Patch Panel, 1 RU

The NetKey™ Copper and Fibre Cabling System provides a complete, standards compliant cabling infrastructure solution for voice, data and video applications. NetKey™ Modules feature the universal “keystone” design and are compatible with a wide assortment of modular patch panels, faceplates and surface mount boxes. When teamed with complementary Panduit products, the NetKey™ solutions cover all your needs from the telecommunication room to the work area with the proven innovation and quality you depend on from Panduit

Also known as: 074983056019, NKPP24FMY, PDTNKPP24FMY

Specifications

Mounting: Rack
Color: Black
Material: Stainless Steel
Size: 1RMU
Number of Ports: 24
Mounting: Rack
Material: Stainless Steel
Number of Ports: 24
Color: Black
Size: 1RMU