200A, 1P, Earth Burial Post

Item #: 0015447

Cat #: M2M200PPD

UPC: 782051376302

$ 778.35 EA
Company wide:
19 in stock
Documents & Guides
200 Amp. 120/240V, 1-Phase, Ring-Type. Galvanized Steel Earth Burial Post, Bottom Feed, NEMA 3R. Receptacles: None. Breakers: (1) Main Type 2-Pole, 200 Amp and (2) 100 Amp, 2-Pole Provisions. HxWxD: 78" x 10" x 4-5/8".

Overview

200 Amp. 120/240V, 1-Phase, Ring-Type. Galvanized Steel Earth Burial Post, Bottom Feed, NEMA 3R. Receptacles: None. Breakers: (1) Main Type 2-Pole, 200 Amp and (2) 100 Amp, 2-Pole Provisions. HxWxD: 78" x 10" x 4-5/8".

In 1993, Eaton’s B-Line Business acquired Circle AW. Our legacy includes a strong history of innovation, including the introduction of the first UL Listed meter socket in 1955, the first Class 320 Listed meter socket in 1981, and the first overhead to underground meter adapter in 2010. Today, we are one of the largest manufacturers of quality meter mounting equipment in the United States, and continue to drive innovation through new product engineering and services.

Also known as: 782051376302, M2M200PPD, CIRM2M200PPD

Specifications

Amps: 200
Mounting: Pedestal
Phase: 1
Volts AC: 120/240
NEMA Configuration: 5-20R, 14-50R, TT-30R
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
NEMA Configuration: 5-20R, 14-50R, TT-30R
Mounting: Pedestal
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R