
NetKey® Patch Panel, Flat, 12-Port, Wall-Mount, Black
Item #: 0015446
Cat #: NKFP12W
UPC: 074983861149
$ 33.88 EA
Company wide:
41
in stock
Documents & Guides
NetKey® 12-port modular patch panel. Mounts to wall with standard 89D bracket (WB89D) not included.
Overview
NetKey® 12-port modular patch panel. Mounts to wall with standard 89D bracket (WB89D) not included.
The NetKey® Faceplate Modular Patch Panel accepts up to 12 keystone modules for unshielded applications and mounts vertically to 89D brackets. The panel offers front access, can be identified with adhesive labels, and is black.
Also known as: 074983861149, NKFP12W, PDTNKFP12W
Specifications
| Color: | Black |
| Material: | Stainless Steel |
| Mounting: | Wall |
| Number of Ports: | 12 |
| Color: | Black |
| Mounting: | Wall |
| Material: | Stainless Steel |
| Number of Ports: | 12 |