Switchbox, 1 Gang, Nail On, 20 Cubic Inches, PVC, Gray

Item #: 0015440

Cat #: EZ20SNZ

UPC: 088700024298

Company wide:
0 in stock
Switchbox, 1 Gang, Nail On, 2.875 Inch Deep, 20 Cubic Inches, (4) Knockouts, PVC, Gray

Overview

Switchbox, 1 Gang, Nail On, 2.875 Inch Deep, 20 Cubic Inches, (4) Knockouts, PVC, Gray

Designed for use on aluminum, light to medium grade steel or wood studs. The sharp point, slotted head and threaded body allows for installation using a power screwdriver without having to pre-drill. It can just as easily be installed on wood studs using a hammer.

Also known as: 088700024298, EZ20SNZ, CTXEZ20SNZ

Specifications

Color: Gray
Material: PVC
Depth: 2.875 in
Color: Gray
Depth: 2.875 in
Material: PVC