NK,6Pt,SG,SS,Vert.Faceplate,EA

Item #: 0015437

Cat #: NKF6S

UPC: 074983666904

$ 9.90 EA
Company wide:
0 in stock
Documents & Guides
NetKey stainless steel single gang faceplate accepts six keystone Modules, includes label and label cover.

Overview

NetKey stainless steel single gang faceplate accepts six keystone Modules, includes label and label cover.
Also known as: 074983666904, NKF6S, PDTNKF6S

Specifications

Depth: 4 in
Color: Gray, Stainless
Height: 6 in
Material: Steel
Width: 6 in
Mounting: Wall
Depth: 4 in
Height: 6 in
Width: 6 in
Color: Gray, Stainless
Material: Steel
Mounting: Wall