TYPE 1 ENC, 36X24X862

Item #: 0015436

Cat #: 36308-1

UPC: 782051791709

$ 1673.38 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series Type 1 panel enclosures, 36" height, 8" length, 30" width, NEMA 1, Hinged cover, 1 enclosure, Wall mount, Medium single door, Keyhole slots, Carbon steel

Overview

Eaton B-Line series Type 1 panel enclosures, 36" height, 8" length, 30" width, NEMA 1, Hinged cover, 1 enclosure, Wall mount, Medium single door, Keyhole slots, Carbon steel

Eaton's B-Line series panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.

Also known as: 782051791709, 36308-1, CIR363081

Specifications

Width: 24 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Mounting: Wall
Height: 36 in
Depth: 8.620 in
Width: 24 in
Color: Gray
Mounting: Wall
Depth: 8.620 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 36 in