Panel For Junction Box, 24" x 24", Steel

Item #: 0015433

Cat #: AW2424P

UPC: 782051794151

$ 307.38 EA
Company wide:
0 in stock
Documents & Guides
Panel For Junction Box, 24 Inch x 24 Inch, Material: Steel, Finish: White Powder Coat

Overview

Panel For Junction Box, 24 Inch x 24 Inch, Material: Steel, Finish: White Powder Coat
Also known as: 782051794151, AW2424P, CIRAW2424P

Specifications

Width: 24 in
Height: 24 in
Color: White
Material: Steel
Width: 24 in
Color: White
Height: 24 in
Material: Steel