JIC PANEL, FOR ENCLOSURE, 16X14

Item #: 0015430

Cat #: AW1614P

UPC: 782051793901

$ 80.71 EA
Company wide:
0 in stock
Documents & Guides
JIC PANEL, FOR ENCLOSURE, 16X14

Overview

JIC PANEL, FOR ENCLOSURE, 16X14
Also known as: 782051793901, AW1614P, CIRAW1614P

Specifications

Height: 16 in
Width: 14 in
Color: White
Material: Steel
Height: 16 in
Color: White
Width: 14 in
Material: Steel