PULL CORD SW-HAZ-R2T 25# TCDB

Item #: 0015377

Cat #: AFUX033306

UPC: 781381741316

$ 2942.98 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Conveyor Control Switch, Type Single End Right Hand, Pull Cord, Operator Type Flag Arm, Voltage Rating 120/240/480/600 VAC, 115/230/250 VDC, Current Rating 15 Ampere at 120/240/480/600 VAC, 0.8 Ampere at 250 VAC/115 VDC, 0.4 Ampere at 230 VDC, Contact Configuration 2NO-2NC Double Break, Operating Force 25 Lb, Cable/Conduit Entry (2) 1 Inch Hub, Body Material Cast Aluminum, Body Finish Peened, Size 11-3/16 Inch L x 7-7/8 Inch D x 5-1/2 Inch H, Enclosure Class I Div 1 and 2 Group C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 7CD/9EFG, Application Hazardous Location, Approval UL 508/698/1203, Temperature Range -40 to 150 Deg F

Overview

Conveyor Control Switch, Type Single End Right Hand, Pull Cord, Operator Type Flag Arm, Voltage Rating 120/240/480/600 VAC, 115/230/250 VDC, Current Rating 15 Ampere at 120/240/480/600 VAC, 0.8 Ampere at 250 VAC/115 VDC, 0.4 Ampere at 230 VDC, Contact Configuration 2NO-2NC Double Break, Operating Force 25 Lb, Cable/Conduit Entry (2) 1 Inch Hub, Body Material Cast Aluminum, Body Finish Peened, Size 11-3/16 Inch L x 7-7/8 Inch D x 5-1/2 Inch H, Enclosure Class I Div 1 and 2 Group C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 7CD/9EFG, Application Hazardous Location, Approval UL 508/698/1203, Temperature Range -40 to 150 Deg F
Also known as: 781381741316, AFUX033306, APPAFUX033306

Specifications

No Specifications Available