
Reinforced Concrete Lid - Marked "No Mark"
Item #: 0015352
Cat #: 1002520
UPC: 800246163534
$ 74.37 EA
Company wide:
0
in stock
Documents & Guides
Reinforced Concrete Lid, W x L x D: 11" x 15" x 1-3/4", Lid Marked: "No Mark", Limited to Stock On Hand, ***T-Series no longer available - use item 097068***
Overview
Reinforced Concrete Lid, W x L x D: 11" x 15" x 1-3/4", Lid Marked: "No Mark", Limited to Stock On Hand, ***T-Series no longer available - use item 097068***
Also known as: 800246163534, 1002520, OLD1002520, n9 christy box
Specifications
| Height: | 11 in |
| Material: | Concrete |
| Width: | 15 in |
| Depth: | 1 3/4 in |
| Height: | 11 in |
| Width: | 15 in |
| Material: | Concrete |
| Depth: | 1 3/4 in |