Round Pull Box, Diameter: 9", Depth: 12", Concrete

Item #: 0015341

Cat #: 1000370

UPC: 800246159537

$ 55.60 EA
Company wide:
175 in stock
Documents & Guides
Curb Valve Box, Diameter: 9", Depth: 12", Weight: 34 lbs. For use with F08R, FL08D, FL08C or V01-71C Lids, (Lid Sold Separately) CHRF08BOX. *** This box is NOT 'Traffic' Rated ***

Overview

Curb Valve Box, Diameter: 9", Depth: 12", Weight: 34 lbs. For use with F08R, FL08D, FL08C or V01-71C Lids, (Lid Sold Separately) CHRF08BOX. *** This box is NOT 'Traffic' Rated ***

Oldcastle Infrastructure is a new brand, which now houses all of our precast, storm water, enclosure, and building accessory products. Welcome to a more unified approach and a more focused customer experience.

Also known as: 800246159537, 1000370, OLD1000370, ground rod well, Ground rod pedestal , Road rated, Christy box, ground well, Cristy box, test well

Specifications

Material: Polymer Concrete
Diameter: 9 in
Depth: 12 in
Material: Polymer Concrete
Depth: 12 in
Diameter: 9 in