Fibrelyte Box, 9" x 12"

Item #: 0015337

Cat #: 02006005

UPC: 800246163817

$ 118.21 EA
Company wide:
3 in stock
Documents & Guides
Box Fl08 T, Fl08, Composite Body, Gray

Overview

Box Fl08 T, Fl08, Composite Body, Gray
Also known as: 800246163817, 02006005, OLDFRB091212S000TY

Specifications

Diameter: 9 in
Color: Black
Material: Polyethylene
Depth: 12 in
Diameter: 9 in
Material: Polyethylene
Color: Black
Depth: 12 in