5" PVC 45° Elbow, 36" Radius, DB-60, Gray, Bell End

Item #: 0015265

Cat #: PF7FP

UPC: 034481044925

$ 312.53 EA
Company wide:
0 in stock
Documents & Guides
5 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Gray, Bell End, Type DB-60

Overview

5 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Gray, Bell End, Type DB-60
Also known as: 034481044925, PF7FP, CARPF7FP

Specifications

Color: Gray
Diameter: 5 in
Material: PVC
Angle: 45°
Sweep Radius: 36 in
Type: DB-60
Color: Gray
Material: PVC
Sweep Radius: 36 in
Diameter: 5 in
Angle: 45°
Type: DB-60