Hex Bolt Kit, 16 2 2PK, 3/8 Bolt X

Item #: 0015218
Cat #: 80002025
UPC: 800246087946
$ 30.08 EA
Company wide:
12 in stock
Documents & Guides
No Documents Available
Oldcastle Precast 80002025 Hex Bolt Kit

Overview

Oldcastle Precast 80002025 Hex Bolt Kit
Also known as: 800246087946, 80002025, OLD80002025

Specifications

Gangs: 3
Mounting: Clamp, Bracket, Nail On
Color: Black
Depth: 2 3/4 in
Cubic Inches: 45 in³
Gangs: 3
Color: Black
Cubic Inches: 45 in³
Mounting: Clamp, Bracket, Nail On
Depth: 2 3/4 in

Customer Reviews

No reviews for this product
(0)