6" Arm

Item #: 0015202

Cat #: RA06

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
6" Arm, Heavy Duty Non-Metallic Cable Rack, Yellow

Overview

6" Arm, Heavy Duty Non-Metallic Cable Rack, Yellow
Also known as: RA06, UDIRA06

Specifications

Size: 6 in
Color: Yellow
Size: 6 in
Color: Yellow