NK 2-PORT SURFACE

Item #: 0015196

Cat #: NK2BXBL-A

UPC: 074983661428

Add to cart for price
Company wide:
0 in stock
Documents & Guides
Surface mount box accepts up to two NetKey™ Modules. Color: Black

Overview

Surface mount box accepts up to two NetKey™ Modules. Color: Black
Also known as: 074983661428, NK2BXBL-A, PDTNK2BXBLA

Specifications

Mounting: Surface
Color: Black
Gangs: 1
Number of Ports: 2
Mounting: Surface
Gangs: 1
Color: Black
Number of Ports: 2