1/3Insert,9-Pin,F/F,Coupler,IW,EA

Item #: 0015172

Cat #: CHD9CIWY

UPC: 074983034505

$ 23.24 EA
Company wide:
0 in stock
1/3 insert with 9-pin female to female coupler, 1/3 Insert, off white.

Overview

1/3 insert with 9-pin female to female coupler, 1/3 Insert, off white.
Also known as: 074983034505, CHD9CIWY, PDTCHD9CIWY

Specifications

Mounting: Insert
Type: Multimedia Outlet System
Color: Off-White
Gangs: 1
Gender: Female/Female
Mounting: Insert
Color: Off-White
Gender: Female/Female
Type: Multimedia Outlet System
Gangs: 1