1/3Insert,15-PinHD,F/F Coupler,WH,EA

Item #: 0015166

Cat #: CHD15HDCWHY

UPC: 074983034406

$ 28.34 EA
Company wide:
0 in stock
Documents & Guides
1/3 insert with 15-pin high density female to female coupler, SVGA capable, white.

Overview

1/3 insert with 15-pin high density female to female coupler, SVGA capable, white.
Also known as: 074983034406, CHD15HDCWHY, PDTCHD15HDCWHY

Specifications

Mounting: Insert
Type: Multimedia Outlet System, VGA
Gangs: 1
Color: White
Gender: Female/Female
Mounting: Insert
Gangs: 1
Gender: Female/Female
Type: Multimedia Outlet System, VGA
Color: White