Self-Laminating Vinyl Wire Labels, Roll of 2500

Item #: 0015103

Cat #: B33-113-427

UPC: 662820969419

$ 100.99 EA
Company wide:
0 in stock
Documents & Guides
Self-Laminating Vinyl Wire Labels, Label Height: 1.0", Label Width: 0.5", 2500 Labels Per Roll

Overview

Self-Laminating Vinyl Wire Labels, Label Height: 1.0", Label Width: 0.5", 2500 Labels Per Roll

Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

Also known as: 662820969419, B33-113-427, BRAB33113427

Specifications

Type: Label
Material: Vinyl
Color: White
Type: Label
Color: White
Material: Vinyl