NK,48Pt,PatchPanel,Cat5e,Flat,EA

Item #: 0015087

Cat #: NK5EPP48P

UPC: 074983333226

Call for price
Company wide:
0 in stock
NK,48Pt,PatchPanel,Cat5e,Flat,EANetKey 48-port category 5e punchdown flat molded patch panel in black, includes labels and covers, (2 RU).

Overview

NK,48Pt,PatchPanel,Cat5e,Flat,EANetKey 48-port category 5e punchdown flat molded patch panel in black, includes labels and covers, (2 RU).
Also known as: 074983333226, NK5EPP48P, PDTNK5EPP48P

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Number of Ports: 48
Connector Type: CAT 5E
Mounting: Rack
Color: Black
Connector Type: CAT 5E
Size: 2RMU
Number of Ports: 48