NK,24Pt,PatchPanel,Cat5e,Flat,EA

Item #: 0015083

Cat #: NK5EPP24P

UPC: 074983333202

Call for price
Company wide:
0 in stock
NK,24Pt,PatchPanel,Cat5e,Flat,EANetKey 24-port category 5e punchdown flat molded patch panel in black, includes labels and covers, (1 RU).

Overview

NK,24Pt,PatchPanel,Cat5e,Flat,EANetKey 24-port category 5e punchdown flat molded patch panel in black, includes labels and covers, (1 RU).
Also known as: 074983333202, NK5EPP24P, PDTNK5EPP24P

Specifications

Mounting: Surface
Color: Black
Size: 1RMU
Number of Ports: 24
Connector Type: CAT 5E
Mounting: Surface
Size: 1RMU
Connector Type: CAT 5E
Color: Black
Number of Ports: 24