7 Ft. UTP Patch Cord, Category 5e, Off-White

Item #: 0015080

Cat #: NK5EPC7Y

UPC: 074983055326

$ 9.00 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord, Copper, Modular Plugs, Category 5e, 24 AWG, Length: 7 Foot, Off-White

Overview

Patch Cord, Copper, Modular Plugs, Category 5e, 24 AWG, Length: 7 Foot, Off-White
Also known as: 074983055326, NK5EPC7Y, PDTNK5EPC7Y

Specifications

Gauge: 24 AWG
Length: 7 ft
Material: Copper
Color: White
Shielding: Unshielded
Gauge: 24 AWG
Material: Copper
Shielding: Unshielded
Length: 7 ft
Color: White