15A, 1P, 120/240V, 10 kAIC CB

Item #: 0015069

Cat #: Q15

UPC: 786210014142

Company wide:
0 in stock
Documents & Guides
15 Amp, 1-Pole, Residential Circuit Breaker, 10 kAIC, 120/240V AC. 1" Wide.

Overview

15 Amp, 1-Pole, Residential Circuit Breaker, 10 kAIC, 120/240V AC. 1" Wide.
Also known as: 786210014142, Q15, CHAQ15, zinsco

Specifications

Poles: 1
Volts AC: 120/240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Amps: 15
Volts AC: 120/240
Interrupt Rating AC: 10 kA