Snap In Connector, NetKey, Cat 6, Component Rated, Black

Item #: 0015048

Cat #: NK688MBL

UPC: 074983574704

Add to cart for price
Company wide:
361 in stock
Punchdown Jack Module, CAT6, 8-Position, NetKey, Keystone, Black

Overview

Punchdown Jack Module, CAT6, 8-Position, NetKey, Keystone, Black

The NetKey® Cat 6 UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized, and are compatible with keystone interfaces such as NetKey® Faceplates, Modular Patch Panels, and Surface Mount Boxes. The module is black.

Also known as: 074983574704, NK688MBL, PDTNK688MBL

Specifications

Mounting: Snap In
Color: Black
Connector Type: CAT 6
Mounting: Snap In
Connector Type: CAT 6
Color: Black