Snap-In Connector, NetKey, Cat 6, Off White

Item #: 0015044

Cat #: NK688MIW

UPC: 074983574681

Add to cart for price
Company wide:
3,381 in stock
Punchdown Jack Module, CAT6, 8-Position, NetKey, Keystone, Off White

Overview

Punchdown Jack Module, CAT6, 8-Position, NetKey, Keystone, Off White

The NetKey® Cat 6 UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized, and are compatible with keystone interfaces such as NetKey® Faceplates, Modular Patch Panels, and Surface Mount Boxes. The module is off white.

Also known as: 074983574681, NK688MIW, PDTNK688MIW

Specifications

Mounting: Snap In
Color: Off-White
Connector Type: CAT 6
Mounting: Snap In
Connector Type: CAT 6
Color: Off-White