1
more

UTP RJ45 Cat 6A Keystone Punchdown Jack Module, Black
Item #: 0015033
Cat #: NK6X88MBL
UPC: 074983722204
$ 15.70 EA
Company wide:
54
in stock
Documents & Guides
UTP RJ45 Cat 6A Keystone Punchdown Jack Module, Black
Overview
UTP RJ45 Cat 6A Keystone Punchdown Jack Module, Black
Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized for traceability and are compatible with keystone interfaces such as NetKey® Faceplates, Modular Patch Panels, and Surface Mount Boxes.
Also known as: 074983722204, NK6X88MBL, PDTNK6X88MBL
Specifications
| Mounting: | Snap In |
| Color: | Black |
| Mounting: | Snap In |
| Color: | Black |