UTP RJ45 Cat 6A Keystone Punchdown Jack Module, Blue

Item #: 0015027

Cat #: NK6X88MBU

UPC: 074983722228

Add to cart for price
Company wide:
57 in stock
Category 6A, 8-Position, 8-Wire, Keystone Punchdown Jack Modules, Blue

Overview

Category 6A, 8-Position, 8-Wire, Keystone Punchdown Jack Modules, Blue

The NetKey® Cat 6A UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22–26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized for traceability and are compatible with keystone interfaces such as NetKey® Faceplates, Modular Patch Panels, and Surface Mount Boxes. The jack module is blue.

Also known as: 074983722228, NK6X88MBU, PDTNK6X88MBU

Specifications

Mounting: Snap In
Color: Blue
Connector Type: CAT 6A
Mounting: Snap In
Connector Type: CAT 6A
Color: Blue