Closure Plate, 4" x 4", Stainless Steel

Item #: 0014950

Cat #: CT44CPSS

UPC: 783510158125

$ 53.37 EA
Company wide:
0 in stock
Closure Plate, Bulletin F23 (stainless Type 1 Clean Tray? Cable Tray), Size/dims: 4.00x4.00, Material/finish: Ss Type 304

Overview

Closure Plate, Bulletin F23 (stainless Type 1 Clean Tray? Cable Tray), Size/dims: 4.00x4.00, Material/finish: Ss Type 304

Clean Tray Closure Plates are used For closing the end of a Clean Tray run. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510158125, CT44CPSS, HOFCT44CPSS

Features & Benefits

  • Clean Tray Closure Plates are used For closing the end of a Clean Tray run
  • The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown

Specifications

Depth: 4 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Stainless Steel
Depth: 4 in
Width: 4 in
IP/NEMA Rating: NEMA 1
Material: Stainless Steel