Cross 4 x 4

Item #: 0014948

Cat #: CT44CSS

UPC: 783510157937

$ 545.79 EA
Company wide:
0 in stock

Overview

Cross, 4.00x4.00, SS Type 304

Wireway Cross can be used with the straight section of wireways for routing cables in four directions.

Also known as: 783510157937, CT44CSS, HOFCT44CSS

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Stainless Steel
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 4 in
Color: Plain
Width: 4 in
Material: Stainless Steel