
Tee Front Cover, 90°, Type 1, Stainless Steel, 4" x 4"
Item #: 0014947
Cat #: CT44TFCSS
UPC: 783510157746
$ 381.57 EA
Company wide:
0
in stock
Documents & Guides
Tee Front Cover, 90°, Type 1, Stainless Steel, 4" x 4"
Overview
Tee Front Cover, 90°, Type 1, Stainless Steel, 4" x 4"
Clean Tray 90-Degree Tees are used for right-angle installations where two 90-degree transitions are required. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.
Also known as: 783510157746, CT44TFCSS, HOFCT44TFCSS
Specifications
| Depth: | 4 in |
| IP/NEMA Rating: | NEMA 1 |
| Width: | 4 in |
| Material: | Stainless Steel |
| Depth: | 4 in |
| Width: | 4 in |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Stainless Steel |