Welding Material, F20, 32

Item #: 0014939

Cat #: 32

UPC: 782856001430

$ 12.22 EA
Company wide:
48 in stock
F20 welding material is primarily used for grounding and bonding applications. It is poured into the mold and ignited with a flint ignitor. Contains approx 32 grams of weld metal and small quantity of starting material.

Overview

F20 welding material is primarily used for grounding and bonding applications. It is poured into the mold and ignited with a flint ignitor. Contains approx 32 grams of weld metal and small quantity of starting material.

nVent ERICO Cadweld F20 welding material is primarily used for grounding and bonding applications. Packaged in a blue tube, it is poured into the mold and ignited with a flint ignitor.

Also known as: 782856001430, 32, CAD32

Features & Benefits

  • Mixture consists mainly of copper oxide and aluminum
  • Primarily used in grounding and bonding applications
  • Welding material is in the top of the tube and starting material is in the bottom of the tube
  • Packaged by size in plastic tubes with clear caps
  • Tubes packaged in plastic boxes along with metal disks
  • Each welded connection uses a single disk
  • Non-explosive
  • Not subject to spontaneous ignition
  • See specific nVent ERICO Cadweld connection details to determine welding material requirements

Specifications

Material: Aluminum, Copper Oxide
Standards: California Proposition 65, Build America Buy America Compliant
Material: Aluminum, Copper Oxide
Standards: California Proposition 65, Build America Buy America Compliant