5/8" to 4/0 Horizontal Tee Connection

Item #: 0014913

Cat #: GTC162Q

UPC: 782856536642

$ 344.82 EA
Company wide:
1 in stock
Documents & Guides
Cable to Ground Rod, Type: GT, Ground Rod Diameter: 5/8", Conductor Size: 4/0 AWG, Welding Material: 115.

Overview

Cable to Ground Rod, Type: GT, Ground Rod Diameter: 5/8", Conductor Size: 4/0 AWG, Welding Material: 115.

nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.

Also known as: 782856536642, GTC162Q, CADGTC162Q

Specifications

Diameter: 5/8 in
Family / Style: GT
Allowable Gauge Range: 4/0
Diameter: 5/8 in
Allowable Gauge Range: 4/0
Family / Style: GT