NR,VERT CBLMGMT,F+R,22RU,5"W,EA

Item #: 0014907

Cat #: WMPV22E

UPC: 074983656158

$ 238.50 EA
Company wide:
0 in stock
The Panduit« NetRunner« Vertical Cable Manager cost-effectively organizes, manages and protects cables on the front and rear of the rack. Plus, bend radius control helps guard against kinks and snags. Dual-sided, ABS Plastic, 22.5RU, Black, 1pc + Covers

Overview

The Panduit« NetRunner« Vertical Cable Manager cost-effectively organizes, manages and protects cables on the front and rear of the rack. Plus, bend radius control helps guard against kinks and snags. Dual-sided, ABS Plastic, 22.5RU, Black, 1pc + Covers
Also known as: 074983656158, WMPV22E, PDTWMPV22E

Specifications

Color: Black
Depth: 12 in
Width: 4.900 in
Color: Black
Width: 4.900 in
Depth: 12 in