King ES120-R Thermostat

Item #: 0014902

Cat #: ES120-R

UPC: 093319103722

Company wide:
0 in stock
King Electric ES120-R; Thermostat; Warnock Hersey; Electronic Line Voltage; Voltage: 120v; Temperature Range: 40 To 95 Deg F; Compressor Protection Delay: 3 Mint; Dimensions: 3-1/8 In Width X 4-7/8 In Height X 2 In Depth; Amperage: 22 Amp

Overview

King Electric ES120-R; Thermostat; Warnock Hersey; Electronic Line Voltage; Voltage: 120v; Temperature Range: 40 To 95 Deg F; Compressor Protection Delay: 3 Mint; Dimensions: 3-1/8 In Width X 4-7/8 In Height X 2 In Depth; Amperage: 22 Amp

The ES Non-programmable thermostats offers “Best In Class” 22Amp Max Rating for larger heating circuits. Use where high accuracy is desired, and programmability is not needed. With a large back-lit display, this line voltage thermostat offers one of-a-kind in features including a memory backup for power outages. All the features you want with only two buttons. Simple has always been better. Two keys on the front control the temperature up and down. With comfort color back lighting and an on/off switch to control the illumination and system. Comfort color back light display is blue at 65ºF and red at 75ºF and varies in color between making it quick and easy to know your temperature. The illuminated LCD display can be read across the room making it easy to see at night. Simple, accurate control is the goal of the ES model. No fancy programming, just dependable temperature control for your home, saving money on your heating bills. "Best In Class" 22AMP Max Rating. Simple Up & Down Temperature Selection. ES Saves Up To 15% On Your Heating Costs. 3-Wire Installation. LCD display of room temperature. Red LED Heater ON Indicator. Comfort Color Back light Display (Red at 75ºF / Blue at 65ºF). Electronic temperature sensing is the most accurate technology. 3 minute cycle rate reduces temperature swings and increases comfort at all control settings. Complies with all codes requiring anticipated or electronic thermostats. Single pole design with third wire to power display. Shallow design allows more wiring room inside full electrical boxes. Available in 120V or 208/240V. System On/Off switch. 1-year limited warranty.

Also known as: 093319103722, ES120-R, KNGES120R

Specifications

Color: Red
Size: 20
Color: Red
Size: 20