Circuit Breaker, 32A, 3P

Item #: 0014877

Cat #: S803S-K32

UPC: 612271201736

$ 1047.35 EA
Company wide:
0 in stock
Documents & Guides
Circuit Breaker, 32 Amp, 3-Pole, Tripping Characteristic: K, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 375 Volts DC, Rated Frequency: 50/60 Hz

Overview

Circuit Breaker, 32 Amp, 3-Pole, Tripping Characteristic: K, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 375 Volts DC, Rated Frequency: 50/60 Hz

The S803S-K32 is a 3-pole High Performance Circuit breaker with K-Characteristic, with cage terminal and a rated current of 32 A.

Also known as: 612271201736, S803S-K32, ABBS803SK32

Specifications

Poles: 3
Amps: 32
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 230, 400
Type: Trip Curve K
Amps: 32
Mounting: DIN Rail
Interrupt Rating AC: 50 kA