Abb S802u-k25 Mcb S800 2p K 25a

Item #: 0014868

Cat #: S802U-K25

UPC: 612271214132

$ 408.75 EA
Company wide:
0 in stock
Documents & Guides
ABB S802U-K25 MCB S800 2P K 2

Overview

ABB S802U-K25 MCB S800 2P K 2
Also known as: 612271214132, S802U-K25, ABBS802UK25

Specifications

Poles: 2
Mounting: DIN Rail
Amps: 25
Volts AC: 240, 415
Type: Trip Curve K
Interrupt Rating AC: 25 kA
Poles: 2
Amps: 25
Type: Trip Curve K
Mounting: DIN Rail
Volts AC: 240, 415
Interrupt Rating AC: 25 kA