Screw-In Connector, 1", Zinc Die Cast

Item #: 0014862

Cat #: GF100

UPC: 018997761002

$ 7.05 EA
Company wide:
187 in stock
Documents & Guides
Screw-In Connector, 1 Inch, Zinc Die Cast, For Use With AC/Flex/NM Cable

Overview

Screw-In Connector, 1 Inch, Zinc Die Cast, For Use With AC/Flex/NM Cable

Arlington's screw-in connector are for use with AC/Flex/NM Cable.

Also known as: 018997761002, GF100, ARLGF100

Specifications

Diameter: 1 in
Diameter: 1 in