GU10 To Medium Base Socket Adapter

Item #: 0014847

Cat #: DR10GR

UPC:

Company wide:
0 in stock
Documents & Guides
Socket Adapter, GU10 to E26 Medium Base, 660W, 250V

Overview

Socket Adapter, GU10 to E26 Medium Base, 660W, 250V
Also known as: DR10GR, CNDDR10GR

Specifications

Base: Medium Screw (E26), 2-Pin Twist Lock (GU10)
Type: Adapter
Color: White
Base: Medium Screw (E26), 2-Pin Twist Lock (GU10)
Color: White
Type: Adapter